Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prewired Raceway, 5 Outlets, 12 In.

  • Mfr # NM24GB512

  • Zoro # G2845692


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Series
Plugmold(R)
Number of Outlets
5
Outlet Center Distance
12 in
Length
5 ft
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM24GB512
Zoro #
G2845692
UPC #
786776520163
Country of Origin
United States

Dimensions

Length
5 ft
Length (Straight Wireway)
5 ft
Overall Width
1 3/4 in
Wire Size
#12 THHN
Overall Height
1 in

Details

Item
Prewired Raceway
Series
Plugmold(R)
Number of Outlets
5
Outlet Center Distance
12 in
Color
Ivory
Number of Circuits
1
Material
Nonmetallic
Amps
20 A
Receptacle Type
NEMA 5-20R
Includes
(2) Blank End Fittings
Mounting Style
Screw Through Base or Supporting Clip
Standards
cULus Listed
Optional Entrance Fitting
Blank End Fitting
Voltage
120V AC
Number of Wire Leads
3
Features
Compact Low Profile Design, Full Range Of Fittings, One And Two - Gang Device Boxes
Enclosure Type
Non-Metallic
Amperage
15A A
Number of Receptacles
5
Product Line
Wiremold
cULus Listed
Yes
Standard
cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
Application Sector
Commercial
Type
Plugmold
Environmental Conditions
Dry interior locations

Description

Prewired Raceway, Receptacle Type (10) NEMA 5-15R, (2) NEMA 5-20R, Number of Circuits 1, Outlet Center Distance 12 in, Amps 20 A, Material PVC, Color Ivory, Number of Outlets 5, Number of Wire Leads 3, Overall Height 1 in, Overall Width 1 3/4 in, Length 5 ft, Voltage 120V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.