Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prewired Raceway, 5 Outlets, 15 Amps

  • Mfr # V20GB512

  • Zoro # G0886654


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Series
Plugmold(R)
Number of Outlets
5
Outlet Center Distance
12 in
Length
5 ft
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V20GB512
Zoro #
G0886654
UPC #
786776093223
Country of Origin
United States

Dimensions

Length
5 ft
Length (Straight Wireway)
5 ft
Overall Width
1 5/16 in
Overall Height
7/8 in
Wire Size
#12 THHN

Details

Item
Prewired Raceway
Series
Plugmold(R)
Number of Outlets
5
Outlet Center Distance
12 in
Color
Ivory
Number of Circuits
1
Material
Metallic
Amps
15 A
Receptacle Type
NEMA 5-15R
Includes
(2) Blank End Fittings, Base Coupling
Standards
cULus Listed
Optional Entrance Fitting
Blank End Fitting
Mounting Style
Screw Through Base or Supporting Clip
Voltage
125V AC
Number of Wire Leads
3
Features
Compact Low Profile Design, Full Range Of Fittings, One And Two - Gang Device Boxes
Receptacles Spacing
12.01"
Product Color
Ivory
Receptacles
5 x NEMA 5-15R
Maximum Output Voltage
120 V AC
Product Material
Steel
Maximum Input Current
15 A
Maximum Frequency
60 Hz
Product Type
Power Strip
Product Line
Plugmold
Product Series
2000
Product Name
Plugmold 2000 5-Outlet Power Strip
Environmental Conditions
Dry interior locations
Number of Receptacles
5
Product Environmental Profile
Yes
Enclosure Type
Steel
cULus Listed
Yes
Application Sector
Commercial
Type
Plugmold
Amperage
15A A
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.

Description

Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 12 in, Amps 15 A, Material Steel, Color Ivory, Number of Outlets 5, Number of Wire Leads 3, Overall Height 7/8 in, Overall Width 1 5/16 in, Length 5 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.