Zoro Homepage

Prewired Raceway, 2000USB Series, 3 ft L, Ivory

  • Mfr # V20GB306TRUSB

  • Zoro # G5391565


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Series
2000USB
Number of Outlets
5
Outlet Center Distance
6 in
Length
3 ft
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V20GB306TRUSB
Zoro #
G5391565
UPC #
786776182620
Country of Origin
United States

Dimensions

Length
3 ft
Length (Straight Wireway)
3 ft
Overall Width
1 5/16 in
Wire Size
#12 THHN
Overall Height
3/4 in

Description

Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Steel, Color Ivory, Number of Outlets 5, Data Communication Outlets (1) Type A USB, Number of Wire Leads 3, Overall Height 3/4 in, Overall Width 1 5/16 in, Length 3 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.