Zoro Homepage

Prewired Raceway, 6 Outlets, Aluminum

  • Mfr # V20GBA612

  • Zoro # G1449043


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Series
Plugmold(R)
Number of Outlets
6
Outlet Center Distance
12 in
Length
6 ft
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V20GBA612
Zoro #
G1449043
UPC #
786776039191
Country of Origin
United States

Dimensions

Length
6 ft
Length (Straight Wireway)
6 ft
Wire Size
#12 THHN
Overall Height
3/4 in
Overall Width
1 5/16 in

Details

Item
Prewired Raceway
Series
Plugmold(R)
Number of Outlets
6
Outlet Center Distance
12 in
Color
Ivory
Number of Circuits
2
Material
Metallic
Amps
15 A
Receptacle Type
NEMA 5-15R
Includes
(2) Blank End Fittings, Base Coupling
Mounting Style
Screw Through Base or Supporting Clip
Optional Entrance Fitting
Blank End Fitting
Standards
cULus Listed
Number of Wire Leads
4
Voltage
125V AC
Features
Compact Low Profile Design, Full Range Of Fittings, One And Two - Gang Device Boxes
Product Environmental Profile
Yes
cULus Listed
Yes
Environmental Conditions
Dry interior locations
Type
Plugmold
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Enclosure Type
Steel
Number of Receptacles
6
Amperage
15A A
Product Line
Wiremold
Application Sector
Commercial

Description

Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 2, Outlet Center Distance 12 in, Amps 15 A, Material Steel, Color Ivory, Number of Outlets 6, Number of Wire Leads 4, Overall Height 3/4 in, Overall Width 1 5/16 in, Length 6 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.