Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prewired Raceway, 6 Outlets, Steel

  • Mfr # V20GB306

  • Zoro # G1150247


product price: $65.79
/ea

Key Features

Series
Plugmold(R)
Number of Outlets
6
Outlet Center Distance
6 in
Length
3 ft
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V20GB306
Zoro #
G1150247
UPC #
786776093162
Country of Origin
United States

Dimensions

Length
3 ft
Length (Straight Wireway)
3 ft
Overall Width
1 5/16 in
Wire Size
#12 THHN
Overall Height
7/8 in
Width
1.3"
Height
0.8"
Cord Length
3 ft
Depth
36"
Product Height US
1.25 in
Product Depth US
0.88 in
Product Width US
36.0 in

Details

Item
Prewired Raceway
Series
Plugmold(R)
Number of Outlets
6
Outlet Center Distance
6 in
Color
Ivory
Number of Circuits
1
Material
Metallic
Amps
15 A
Receptacle Type
NEMA 5-15R
Mounting Style
Screw Through Base or Supporting Clip
Includes
Base Coupling
Standards
cULus Listed
Optional Entrance Fitting
Blank End Fitting
Voltage
125V AC
Number of Wire Leads
3
Features
Compact Design
Product Color
Ivory
Input Voltage
125 V AC
Product Line
Plugmold
Plug/Connector Type
Hardwired
Form Factor
Wall Mountable
Product Type
Power Strip
Maximum Input Current
15 A
Product Model
V20GB306
Product Name
Plugmold Hard-Wired Multi-Outlet Strip, Ivory
Assembly Required
Yes
Maximum Frequency
60 Hz
Receptacles
6 x AC Power
Amperage
15 A
cULus Listed
Yes
Environmental Conditions
Dry interior locations
Number of Receptacles
6
Standard
cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
Enclosure Type
Steel
Product Volume US
39.6 cu in
Application Sector
Residential/Commercial
Type
Plugmold
Frequency Rating
60 Hz
Product Environmental Profile
Yes

Description

Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Steel, Color Ivory, Number of Outlets 6, Number of Wire Leads 3, Overall Height 7/8 in, Overall Width 1 5/16 in, Length 3 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes Base Coupling, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.