Zoro Homepage

Pull Chain Lamp Holder, 250 V, 660 W, Metal Housing Material

  • Mfr # 19980PGCC10

  • Zoro # G516066856


product price: $9.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19980PGCC10
Zoro #
G516066856
UPC #
785007856941
Country of Origin
China

Description

Pass & Seymour Pull Chain Lamp Holder, Lamp Type: Incandescent, Base Type: Medium, 250 V, Wattage Rating: 660 W, IPS Connection, Housing Material: Metal, Brass, Dimensions: 2 in Dia x 2-1/2 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.