Zoro Homepage

Pullchain Lamp Holder with Cage Neck, 250 V, 250 W, Phenolic Housing Material, White

  • Mfr # 280WHCC18

  • Zoro # G316060740


product price: $10.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280WHCC18
Zoro #
G316060740
UPC #
785007305296
Country of Origin
China

Description

Pass & Seymour Pullchain Lamp Holder with Cage Neck, Lamp Type: Incandescent, Base Type: Medium, 250 V, Wattage Rating: 250 W, Housing Material: Phenolic, White, Dimensions: 4-1/2 in Dia x 2 in H, Suitable for: 3-1/4 and 4 in Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.