
Raceway, 1 Channel, 1-5/16 in W, 7/16 in H, 5 ft L, White
Mfr # NMW1
Zoro # G207374130
product price: $17.39
/eaKey Features
Number of Channels
1
Width
1-5/16 in
Height
7/16 in
Length
5 ft
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NMW1
Zoro #
G207374130
UPC #
86698880377
Country of Origin
United States
Dimensions
Width
1-5/16 in
Height
7/16 in
Length
5 ft
Details
Item
Raceway
Number of Channels
1
Material
Plastic
Color
White
Description
Carries wire from starter box to downstream outlet boxes, switches and fixtures 5 ft L x 1516 in W x 716 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.