Zoro Homepage

Raceway, 1 Channel, 17/32 in W, 3/4 in H, 5 ft L, Ivory

  • Mfr # B-1

  • Zoro # G013762442


product price: $14.99
/ea

Key Features

Number of Channels
1
Width
17/32 in
Height
3/4 in
Length
5 ft
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1
Zoro #
G013762442
UPC #
86698821011
Country of Origin
United States

Dimensions

Width
17/32 in
Height
3/4 in
Length
5 ft

Details

Item
Raceway
Number of Channels
1
Material
Metal
Color
Ivory

Description

Metal surface mount, for wall or ceiling use. 5 ft L x 3/4 in H x 17/32 in W. Use to protect cords.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.