Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raceway, 6000 Series, 1 Channel, 4 3/4 in W, 3 9/16 in H, 10 ft L, Gray

  • Mfr # G6000B-10

  • Zoro # G1608932


product price: $200.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Finish
Scuffcoat
Material
Steel
Length
10 ft
Cover Type
Snap On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6000B-10
Zoro #
G1608932
UPC #
786776080384
Country of Origin
United States

Dimensions

Length
10 ft
Height
3 9/16 in
Width
4 3/4 in
Length (Straight Wireway)
10 ft
Length (In.)
120
Height (In.)
4
Width (In.)
4.75
Depth
3.5 in
Product Height US
4.75 in
Product Width US
120.0 in
Product Depth US
3.5 in

Details

Item
Raceway
Color
Gray
Finish
Scuffcoat
Material
Steel
Cover Type
Snap On
Number of Channels
1
Connector Type
Back End, Entrance End
Series
6000
Standards
PEP
Mounting Style
Screw On
Knockouts
(2) 9/32 in Trade Size
Mounting
Screw
Material of Construction
Steel
Basic Material
Steel
Features
The Wiremold 6000 Series Raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 Series Raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the 6000 Series rigid steel construction and durable Ivory ScuffCoat finish. 6000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.
Voltage
600.0 V
Special Features
Extra Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Type
Raceway
Standard
cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
Application Sector
Commercial
Cable Manager Type
Raceway Base
Product Series
6000
Product Type
Cable Routing
Product Material
Steel
Product Name
6000 Raceway Base
Product Color
Gray
cULus Listed
Yes
Product Line
Wiremold
Product Volume US
1995.0 cu in
Product Environmental Profile
Yes

Description

Raceway, Series 6000, Mounting Style Screw On, Width 4 3/4 in, Height 3 9/16 in, Length 10 ft, Cover Type Snap On, Material Steel, Color Gray, Number of Channels 1, Connector Type Back End, Entrance End, Finish Scuffcoat, Standards PEP, Knockouts (2) 9/32 in Trade Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.