Shop LEGRAND
Additional $25.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cover Plate Raceway, 4000 Series, 1 Channel, 4-3/4 in W, 1-3/4 in H, 10 ft L, Gray
Mfr # G4000B-10
Zoro # G1534346
product price:Â
$
101.99
/ea
Key Features
Type
Cover Plate
Series
4000
Number of Channels
1
Width
4-3/4 in
Height
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4000B-10
- Zoro #
- G1534346
- UPC #
- 786776080315
- Country of Origin
- United States
- Item
- Raceway
- Type
- Cover Plate
- Series
- 4000
- Number of Channels
- 1
- Material
- Steel
- Color
- Gray
- Cover Type
- Snap On
- Standards
- PEP
- Mounting Style
- Screw On
- Finish
- Scuffcoat
- Knockouts
- (2) 9/32 in Trade Size
- Outdoor Use
- Yes
- Standard
- cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
- cULus Listed
- Yes
- Product Environmental Profile
- Yes
- Application Sector
- Commercial
- Features
- Product Line
- Wiremold
- Voltage
- 600.0 V
- Special Features
- Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
- Product Volume US
- 929.1 cu in
Description
Raceway, Series 4000, Mounting Style Screw On, Width 4 3/4 in, Height 1 3/4 in, Length 10 ft, Cover Type Snap On, Material Steel, Color Gray, Number of Channels 1, Finish Scuffcoat, Standards PEP, Knockouts (2) 9/32 in Trade Size, Outdoor Use Yes