Shop LEGRAND
See all product information
Create Account
Rack Accessory
- Mfr # CLH-RSJ
- Zoro # G323370696
product price:Â
$
37.65
/ea
Sold in multiples of 5 for
$188.25
Key Features
Material
Steel
Color
Black
Height
2.40 in
Depth
5 in
Width
0.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLH-RSJ
- Zoro #
- G323370696
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Steel
- Color
- Black
- Item
- Cable Organizer
Dimensions
- Height
- 2.40 in
- Depth
- 5 in
- Width
- 0.64 in
Description
Rack Cable Management Accessory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.