Shop LEGRAND
See all product information
Create Account
Rack Accessory
- Mfr # KB-SS
- Zoro # G123369456
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Color
Black
Depth
17 in
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB-SS
- Zoro #
- G123369456
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Item
- Keyboard Tray
Dimensions
- Height
- 1.7 in
- Depth
- 17 in
- Width
- 19 in
Description
Rack Mounting Accessory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.