Shop LEGRAND

Radiant 0-10V LED & Fluorescent Dimmer, White

  • Mfr # RH4FBL3PW

  • Zoro # G808576599


product price:  $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RH4FBL3PW
Zoro #
G808576599
UPC #
78500705332
Country of Origin
Canada

Description

Upgrade your space with precise dimming control and exceptional style. The radiant 0-10v dimmer works with low-voltage fluorescent and led fixtures, allowing you to set the perfect light level for your space with efficiency and ease. Part of the radiant collection, it also features clean lines and smooth control for a sophisticated touch. Made exclusively for use with screwless wall plates from the radiant collection, sold separately. features: replaces any basic switch or dimmerwith ease, in both single-pole and 3-way applications. For use with 0-10v, 4-wire, 120v 10a/277v 5a led and fluorescent lighting low-profile paddle switch offers smoother on/off control, while a separate, ergonomic slider allows you to adjust light levels with precision locator light illuminates when switch is off, emitting a soft glow to help you find it in the dark constant memory features returns lights to their previous level after a power failure or outage no derating* required for 2-gang applications. *reducing the maximum wattage a dimmer can handle. This is sometimes required for multi-gang applications features durable, high-impact resistant thermoplastic construction more color options available to fit any style, including finishes to match current hardware and lighting trends complete the look with a sleek, screwless radiant wall plate, and coordinate with other designer switches and outlets available from the radiant collection limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.