radiant Series Rocker Switch, 15 A, 120/277 V, Push Wire, Side Wire Terminal, Graphite
- Mfr # TM870GCC10
- Zoro # G222914236
product price:Â
$
14.59
/ea
Key Features
Switch Action
Off On Paddle
Color
Graphite
Operating Temp.
30° C
Length
1.43 in
Amps AC
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM870GCC10
- Zoro #
- G222914236
- UPC #
- 785007173697
- Country of Origin
- China
- Switch Action
- Off On Paddle
- Color
- Graphite
- Operating Temp.
- 30° C
- Amps AC
- 15 A
- Voltage
- 120/277 V
- Number of Poles
- 1
Dimensions
- Length
- 1.43 in
- Height
- 4.19 in
- Width
- 1.27 in
Description
The great upgrade for your basic light switch, the single-pole switch from the radiant collection provides on and off control of a light or fixture from a single location, while combining clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Collection, sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.