Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiant Tamper Resistant Receptacle, 20A, 125V, Ivory

  • Mfr # 2097TRI

  • Zoro # G108557526


product price: $93.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2097TRI
Zoro #
G108557526
UPC #
78500703627
Country of Origin
Canada

Description

Gfci receptacles from the radiant collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting national electrical code requirements for ground fault protection, gfci receptacles make it easier to recognize and fix trips right where they happen no more confusion at the breaker box. 20a outlets are ideal for use with larger appliances and in commercial settings, as well as to meet regional requirements chicago, canada. Gfci protection is required by code in bathrooms, kitchens, garages, basements, outdoor areas, and for any other outlets found within six feet of a sink or water source. Gfci outlets should always be used when replacing existing gfci outlets during renovation. Made exclusively for use with screwless wall plates from the radiant collection, sold separately. Spec-grade devices are engineered to meet federal specifications for use in commercial installations. This product has a limited warranty of 1 year. features: protects children: patented shutter system helps prevent improper insertion of foreign objects meeting national electrical code: tamper-resistant requirements conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the trip indicator light red led flashes to signal that the gfci should be replaced equipped with proven safelock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected thinner than competitors' gfci receptacles: leaves more room for wires in the box feed-thru wiring configuration allows gfci to protect downstream receptacles meets 2015 ul requirements prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly side or internal screw-pressure-plate back wire with #10-#14 awg solid or stranded coppe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.