Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # TR26352RGCC6

  • Zoro # G8342795


product price: $9.39
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR26352RGCC6
Zoro #
G8342795
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.9 in
Minimum Wire Size
14 AWG
Face Plate Height
3.3 in
Face Plate Width
1.4 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified C22.2 No. 42, CSA Certified LR16063, NEMA WD-1 and WD-6, UL 498, UL E140596
Resistance Properties
Corrosion Resistant, Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Decorator Duplex
Mounting Type
Box
Material
Nylon
Tamper Resistant
Yes
Number of Gangs
1
Application Environment
Commercial, Industrial
Outlet Type
Tamper-Resistant,Indoor,Residential
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Power Indicator
No
Voltage
125.0 V
Surge Suppression
No
Wiring Method - Plugs and Receptacles
Push and Side
Weather Resistant - Plugs and Receptacles
No
UL 94 Flammability Rating
V-2
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Housing Material
Nylon (Face)
Market
Commercial, Industrial, Residential
Connection Orientation
Straight
Grade
Federal Specification
Includes
Auto-Ground Clip, Mounting Hardware
Surge Protection
No
Is Tamper-Resistant
Yes

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Tamper Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.