Shop LEGRAND
See all product information
Create Account
Raceway Rigid Inside Coupling, 3000 Series, 1 Channel, 2.5 in W, 1.25 in H, 6 in L, Gray
Mfr # G3001A
Zoro # G2294275
product price:Â
$
12.75
/ea
Key Features
Type
Raceway
Material
Steel
Fittings Sub-Category
Couplings
Color
Gray
Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3001A
- Zoro #
- G2294275
- UPC #
- 786776085280
- Country of Origin
- United States
Dimensions
- Height
- 1.25 in
- Length
- 6 in
- Width
- 2.5 in
- Length (Straight Wireway)
- 6 in
- Overall Height
- 1 1/4 in
- Overall Width
- 2 1/2 in
- For Raceway Width x Height
- 2 3/4 in x 1 15/32 in
- Overall Length
- 6 in
- Length (In.)
- 6
- Height (In.)
- 1.25
- Width (In.)
- 2.5
- Wire Rope Length
- 6 in
Description
Rigid Inside Coupling, Series 3000, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Gray, Number of Channels 1, Compatible with Product Type 3000 Raceways, Overall Height 1 1/4 in, Overall Length 6 in, Overall Width 2 1/2 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5