Shop WIREMOLD
See all product information
Create Account
Under Carpet Power
- Mfr # FX-XP-VWM-DG
- Zoro # G523946721
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Gray
Features
Accommodates Range of Work Station Heights, Adjustable to Fit on the Device, Snaps Seamlessly to Receptacle and Data Devices
Series
Express
Mounting Style
Wall Mount
Number of Gangs
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-XP-VWM-DG
- Zoro #
- G523946721
- UPC #
- 00810056053147
- Country of Origin
- United States
Dimensions
- Overall Width
- 5 3/4 in
- Depth
- 11 in
- Overall Length
- 11 in
- Overall Height
- 5 5/8 in
- Wire Rope Length
- 11 in
- Length
- 11 in
- Fits Chest Size
- Accommodates Range of Work Station Heights, Adjustable to Fit on the Device, Snaps Seamlessly to Receptacle and Data Devices
Details
- Item
- Under Carpet Power
- Color
- Dark Gray
- Features
- Accommodates Range of Work Station Heights, Adjustable to Fit on the Device, Snaps Seamlessly to Receptacle and Data Devices
- Series
- Express
- Mounting Style
- Wall Mount
- Number of Gangs
- 0
- Material
- Plastic
- Compatible with Product Type
- CT.B.PT.4c.1-02, CT.B.PT.4c.1-03, CT.B.PT.4c.1-04, CT.B.PT.4c.1-05s, CT.B.PT.4c.1-06s
- Standards
- UL, ADA
- Shell Material
- Plastic
- Wire Color
- Dark Gray
Description
Under Carpet Power, Series Express, Color Dark Gray, Material Plastic, Mounting Style Wall Mount, Compatible with Product Type CT.B.PT.4c.1-02, CT.B.PT.4c.1-03, CT.B.PT.4c.1-04, CT.B.PT.4c.1-05s, CT.B.PT.4c.1-06s, Depth 11 in, Features Accommodates Range of Work Station Heights, Adjustable to Fit on the Device, Snaps Seamlessly to Receptacle and Data Devices, Number of Gangs 0, Overall Height 5 5/8 in, Overall Length 11 in, Overall Width 5 3/4 in, Standards UL, ADA
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.