Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOC, CONN, LC UPC, OS2,900UM, BLUE

  • Mfr # 205KNF9SA-09

  • Zoro # G621701673


product price: $23.65
/ea

Key Features

Connector Gender
Male
Connector Type
LC Network - Male
Product Material
Brass - Crimp
Height
0.4 in
Connector Details
1 x LC Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205KNF9SA-09
Zoro #
G621701673
UPC #
190017566948
Country of Origin
United States

Dimensions

Height
0.4 in
Width
2.6 in

Details

Connector Gender
Male
Connector Type
LC Network - Male
Product Material
Brass - Crimp
Connector Details
1 x LC Network - Male
Color
White, Blue
Features
UV Resistant, Booted, Pre-polished, Strain Relief
Product Line
Infinium
Item
Network Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.