Zoro Homepage

Straight Blade Connector, 1-15P, 15 A, 125V AC, 2 Pole, 2 Wire, Black

  • Mfr # 111MCCC10

  • Zoro # G516067082


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111MCCC10
Zoro #
G516067082
UPC #
785007305081
Country of Origin
China

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Housing Color
Black

Description

Pass & Seymour Electrical Connector, 125 V, 15 A, 2 Pole, 2 Wires, Male Connection, Rubber, Black, NEMA 1-15P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.