Zoro Homepage

Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Orange

  • Mfr # 6887OCC10

  • Zoro # G516067068


product price: $12.55
/ea

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Housing Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6887OCC10
Zoro #
G516067068
UPC #
785007863246
Country of Origin
China

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Housing Color
Orange

Description

Pass & Seymour Electrical Connector, Heavy-Duty, 125 V, 15 A, Number of Poles: 2, Number of Wires: 3, Vinyl, Orange, NEMA Configuration: NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.