Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Yellow

  • Mfr # PS15W47CCV3

  • Zoro # G616067067


product price: $38.59
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Grounding
Grounded
IP Rating
IP65, IP66, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS15W47CCV3
Zoro #
G616067067
UPC #
785007046465
Country of Origin
Mexico

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP65, IP66, IP67
Resistance Properties
Watertight

Description

Pass & Seymour Electrical Connector, Watertight, 125 V, 15 A, 2 Pole, 3 Wires, Grounding Type: Grounded, IP65, 66, 67 IP, Rubber, Yellow, Dimensions: 1.85 in W x 4.03 in D x 1.85 in H, NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.