Zoro Homepage

Straight Blade Plug, 1-15P, 10 A, 125V AC, 2 Pole

  • Mfr # 26016BKBPCC10

  • Zoro # G816067065


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

NEMA Plug Configuration
1-15P
Current Rating
10 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26016BKBPCC10
Zoro #
G816067065
UPC #
785007864601
Country of Origin
China

Details

Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
10 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Housing Color
Black

Description

Pass & Seymour Electrical Plug, Polarized, Straight Blade, 125 V, 10 A, 2 Pole, 2 Wires, Black, NEMA 1-15P, Suitable for: 18-2 SPT1 Cord Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.