
Straight Blade Plug, 1-5P, 15 A, 125V AC
Mfr # 2600WBPCC10
Zoro # G416067083
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Voltage Rating
125V AC
Connection Orientation
Angled
Housing Color
White
Resistance Properties
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2600WBPCC10
Zoro #
G416067083
UPC #
785007864076
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-5P
Current Rating
15 A
Voltage Rating
125V AC
Connection Orientation
Angled
Housing Color
White
Resistance Properties
Impact Resistant
Description
Pass & Seymour Quick Attach Plug, Non-Polarized, Right Angle, 125 V, 15 A, Thermoplastic, White, NEMA 1-5P, Suitable for: 18-2, 16-2 SPT-2, 18-2, 16-2 HPN Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.