
Straight Blade Plug, 10-30P, 10-50P, 50 A, 125/250V AC, 3 Pole
Mfr # 3867CC5
Zoro # G116067055
product price: $27.17
/eaKey Features
Voltage Rating
125/250V AC
Number of Poles
3
Connection Orientation
Angled
Housing Color
Black
Standards
CSA, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3867CC5
Zoro #
G116067055
UPC #
785007858778
Country of Origin
China
Details
Item
Straight Blade Plug
NEMA Plug Configuration
10-30P, 10-50P
Current Rating
50 A
Voltage Rating
125/250V AC
Number of Poles
3
Connection Orientation
Angled
Housing Color
Black
Standards
CSA, UL
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Description
Pass & Seymour Electrical Plug, Angled, 125/250 V, 50 A, 3 Pole, 4 Wires, Plastic, Black, Dimensions: 2.77 in W x 1.36 in D x 3.43 in H, NEMA 10-30P, 10-50P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.