
Straight Blade Plug, 15 A, 125V AC, 2 Pole
Mfr # SA399BKCC10
Zoro # G416067069
product price: $4.96
/eaSold in multiples of 2 for $9.92
Key Features
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA399BKCC10
Zoro #
G416067069
UPC #
785007863680
Country of Origin
China
Details
Item
Straight Blade Plug
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Housing Color
Black
Description
Pass & Seymour Electrical Plug, Straight Blade, 125 V, 15 A, 2 Pole, 3 Wires, Plastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.