
Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole
Mfr # 6867OCC10
Zoro # G216067061
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6867OCC10
Zoro #
G216067061
UPC #
785007863222
Country of Origin
China
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Housing Color
Orange
Description
Legrand Electrical Plug, 125 V, 15 A, 2 Pole, 3 Wires, Vinyl, Orange, NEMA 5-15P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.