
Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole
Mfr # PS5965OCC20
Zoro # G716060715
product price: $9.03
/eaKey Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS5965OCC20
Zoro #
G716060715
UPC #
785007046656
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Housing Color
Orange
Description
Pass & Seymour Electrical Plug, Straight Blade, 125 V, 15 A, Wattage Rating: 3 W, Number of Wires: 3, Operating Temperature: -40 to 70 deg C, Nylon, Orange, Dimensions: 1.34 in W x 1.83 in H, NEMA Configuration: NEMA 5-15P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.