Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole

  • Mfr # SA993BKCC10

  • Zoro # G916067071


product price: $7.85
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA993BKCC10
Zoro #
G916067071
UPC #
785007863802
Country of Origin
China

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Housing Color
Black
Standards
UL Listed

Description

Pass & Seymour Plug and Connector, 125 V, 15 A, Number of Poles: 2, Number of Wires: 3, Cord Type: 14/3 SJ, Thermoplastic, Black, NEMA Configuration: NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.