Zoro Homepage

Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Grounded

  • Mfr # PS520PACC20

  • Zoro # G716067073


product price: $8.59
/ea

Key Features

NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS520PACC20
Zoro #
G716067073
UPC #
785007863482
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White

Description

Pass & Seymour Armored Plug, 125 V, 20 A, 2 Pole, 3 Wires, Grounding Type: Grounded, Nylon, White, NEMA 5-20P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.