
Straight Blade Plug, 6-30P, 6-50P, 30/50 A, 250V AC, 2 Pole, Grounded
Mfr # 3869CC5
Zoro # G016067056
product price: $29.85
/eaKey Features
NEMA Plug Configuration
6-30P, 6-50P
Current Rating
30/50 A
Voltage Rating
250V AC
Number of Poles
2
Connection Orientation
Angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3869CC5
Zoro #
G016067056
UPC #
785007857146
Country of Origin
China
Details
Item
Straight Blade Plug
NEMA Plug Configuration
6-30P, 6-50P
Current Rating
30/50 A
Voltage Rating
250V AC
Number of Poles
2
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black
Standards
CSA, UL
Description
Pass & Seymour Electrical Plug, Angled, 250 V, 30, 50 A, 2 Pole, 3 Wires, Plastic, Black, Dimensions: 2.86 in W x 1.4 in D x 3.43 in H, NEMA 6-30P, 6-50P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.