STRAIGHT BLADE

  • Mfr # PS5369X

  • Zoro # G422784196


product price:  $51.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS5369X
Zoro #
G422784196
UPC #
785007237030
Country of Origin
Mexico

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.69 in, For Minimum Cable Diameter 0.23 in, Grade Federal Specification, Grounding Grounded, Horsepower Rating 1 hp, Housing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.