
Straight Blade Receptacle, 10-50R, 50 A, 125/250V AC, 3 Pole, 3 Wire, Surface Mount
Mfr # 385CC6
Zoro # G516054754
product price: $12.59
/eaKey Features
NEMA Receptacle Configuration
10-50R
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385CC6
Zoro #
G516054754
UPC #
785007857108
Country of Origin
China
Details
Item
Straight Blade Receptacle
NEMA Receptacle Configuration
10-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Housing Color
Black
Mount Type
Surface
Standards
UL Listed
Description
Pass & Seymour Straight Blade Power Outlet Receptacle, 125/250 V, 50 A, Number of Poles: 3, Number of Wires: 3, NEMA Configuration: NEMA 10-50, Surface Mounting, Thermoplastic, Black, Dimensions: 2.8 in W x 2.41 in D x 5.65 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.