Zoro Homepage

Straight Blade Receptacle, 15 A, 125V AC, Brown

  • Mfr # 4048CC4

  • Zoro # G616038470


product price: $9.99
/ea

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Brown
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4048CC4
Zoro #
G616038470
UPC #
785007857207
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Brown
Standards
UL Listed

Description

Pass & Seymour Receptacle, 125 V, 15 A, 4 in Round Plate Mounting, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.