
Straight Blade Receptacle, 5-15R, 15 A, 120/125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # NTL885TRWCC6
Zoro # G916038477
product price:Â $29.55
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
120/125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NTL885TRWCC6
Zoro #
G916038477
UPC #
785007032444
Country of Origin
China
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
120/125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
UL Listed, cULus Listed
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged
Description
The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wallplates that complement today's homes. This night light features five adjustable light levels including OFF and an optional louver for additional light level control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.