
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # 885TRBKCC8
Zoro # G716038448
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
885TRBKCC8
Zoro #
G716038448
UPC #
785007277807
Country of Origin
China
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Description
The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wallplates that complement today's homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.