Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # TR5251I

  • Zoro # G7766468


product price: $6.11
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR5251I
Zoro #
G7766468
UPC #
785007241969
Country of Origin
Mexico

Dimensions

Face Plate Height
2 in
Minimum Wire Size
14 AWG
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.7 in
Maximum Wire Size
10 AWG
Face Diameter
1.4 in
Wire Size
#14 - #10

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
UL 498, cULus Listed
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
Sub-Category
Single Receptacles
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Back and Side
Corrosion Resistant
Yes
Material
Nylon
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Single
Application Environment
Commercial
Power Indicator
No
Surge Suppression
No
HP
1/2 hp
Mounting Type - Plugs and Receptacles
Flush
Tamper Resistant
Yes
Special Features
Corrosion resistant
Number of Gangs
1
Surge Protection
No
Horsepower Rating
1/2 hp
Includes
Auto-Ground Clip, Mounting Hardware
Connection Orientation
Straight
Contact Material
Brass
Maximum Operating Temperature
140 Degrees F
Grade
Federal Specification
Housing Material
Nylon (Face), PVC (Back Body)
UL 94 Flammability Rating
V-2
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Market
Commercial, Residential
Dielectric Strength
Withstands 2000V minimum
Is Tamper-Resistant
Yes
Nema Rating
5-15R
Connection
Back and side wire
Standard
UL498, CSA C22.2 No. 42
Temperature Rating
Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact
Environmental Conditions
Flammability: UL94 V2

Description

Receptacle, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Ivory, Housing Material Nylon (Face), PVC (Back Body), Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Receptacle Type Single, Resistance Properties Corrosion Resistant, Tamper Resistant, Standards cULus Listed, UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products