Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # CRB5262ICC12

  • Zoro # G416038465


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRB5262ICC12
Zoro #
G416038465
UPC #
785007304107
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged

Description

These sturdy receptacles offer excellent value. They deliver rugged construction, including impact-resistant nylon faces and corrosion-resistant plated steel straps. Screw-pressure-plate back wiring ensures excellent electrical connections and easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.