Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded

  • Mfr # 3232TRLACP8

  • Zoro # G916038446


product price: $21.95
/pk 10, $2.20/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3232TRLACP8
Zoro #
G916038446
UPC #
785007240214
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
Light Almond
Standards
cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged

Description

Our Pass & Seymour TradeMaster receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.