Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # TR5351

  • Zoro # G7766501


product price: $6.59
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR5351
Zoro #
G7766501
UPC #
785007241921
Country of Origin
Mexico

Dimensions

Face Diameter
1.4 in
Maximum Wire Size
10 AWG
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.7 in
Minimum Wire Size
14 AWG
Face Plate Height
2 in
Wire Size
#14 - #10

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA C22.2 No. 42, UL 498, cUL Listed
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
Application Environment
Commercial
Weather Resistant - Plugs and Receptacles
No
Corrosion Resistant
Yes
HP
1 hp
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Sub-Category
Single Receptacles
Special Features
Corrosion resistant
Tamper Resistant
Yes
Material
Nylon
Surge Suppression
No
Number of Gangs
1
Power Indicator
No
Outlet Type - Plugs and Receptacles
Single
Wiring Method - Plugs and Receptacles
Back and Side
Market
Commercial, Residential
Includes
Auto-Ground Clip, Mounting Hardware
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
V-2
Surge Protection
No
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon (Face), PVC (Back Body)
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
1 hp
Grade
Federal Specification
Connection Orientation
Straight
Dielectric Strength
Withstands 2000V minimum
Temperature Rating
Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact
Environmental Conditions
Flammability: UL94 V2
Connection
Back and side wire
Is Tamper-Resistant
Yes
Nema Rating
5-20R
Standard
UL498, CSA C22.2 No. 42

Description

Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Brown, Housing Material Nylon (Face), PVC (Back Body), Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Receptacle Type Single, Resistance Properties Corrosion Resistant, Tamper Resistant, Standards cULus Listed, UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products