
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded
Mfr # CRB5362LACC12
Zoro # G116038468
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRB5362LACC12
Zoro #
G116038468
UPC #
785007857894
Country of Origin
Mexico
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light Almond
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Description
These sturdy receptacles offer excellent value. They deliver rugged construction, including impact-resistant nylon faces and corrosion-resistant plated steel straps. Screw-pressure-plate back wiring ensures excellent electrical connections and easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.