
Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Grounded
Mfr # 5851WCC8
Zoro # G616043818
product price: $8.79
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5851WCC8
Zoro #
G616043818
UPC #
785007856347
Country of Origin
Mexico
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Standards
UL 498, cULus Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Description
Pass & Seymour Heavy-Duty Single Receptacle, 250 VAC, 20 A, 2 Pole, 3 Wires, Side Wiring, 14 to 12 AWG Wire, NEMA 6-20R, White, Dimensions: 1.38 in W x 1.08 in D x 3.28 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.