Zoro Homepage

Straight Blade Receptacle, 6-50R, 50 A, 250V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 3852CC6

  • Zoro # G016054827


product price: $25.89
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-50R
Current Rating
50 A
Voltage Rating
250V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3852CC6
Zoro #
G016054827
UPC #
785007305340
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-50R
Current Rating
50 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
Standards
UL 498, cULus Listed
Flange Type
Non-Flanged

Description

Pass & Seymour Straight Blade Power Outlet Receptacle, 250 V, 50 A, 2 Pole, 3 Wires, NEMA 6-50, Surface Mounting, Thermoplastic, Black, Dimensions: 2.8 in W x 5.65 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products