Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Clip, Ivory, Steel, Clips

  • Mfr # V5703

  • Zoro # G2387095


product price: $0.90
/ea
Sold in multiples of 10 for $9.00

Key Features

Fittings Sub-Category
Clips
Type
Raceway
Color
Ivory
For Use With
500 and 700 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5703
Zoro #
G2387095
UPC #
786776070279
Country of Origin
United States

Dimensions

Length
2.5 in
Length (Straight Wireway)
2.5 in
Raceway Width
3/4 in
Length (In.)
2-1/2
For Raceway Width x Height
3/4 in x 21/32 in
Overall Height
1 in
For Raceway Height
3/4 in
Raceway Height
3/4 in
Overall Length
2 1/2 in
For Raceway Width
3/4 in
Overall Depth
1/4 in
Depth
1/4 in
Width
2.5"
Product Height US
1.0 in
Product Depth US
0.25 in
Product Width US
2.63 in

Details

Item
Support Clip
Fittings Sub-Category
Clips
Type
Raceway
Color
Ivory
For Use With
500 and 700 Raceways
Material
Steel
Mounting
Screw
Includes
(1) Supporting Clip
Standards
ADA Compliant, cULus, UL Listed, UL5
Number of Channels
1
Series
500, 700
Compatible with Product Type
500 Raceways, 700 Raceways
Mounting Style
Screw On
Material of Construction
Steel
Features
Supports lengths of 500 and 700 Series Raceway.
Voltage
300.0 V
Application Sector
Commercial
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Product Name
500/700 Supporting Clip Fitting
Product Color
Ivory
Product Material
Steel
Certifications & Standards
UL CSA
Product Type
Mounting Clip
Additional Information
Capacity: Single-Channel
Compatibility
Wiremold / Legrand Raceway Series:500, 700
Device Supported
Cable Raceway
Product Environmental Profile
Yes
Product Volume US
0.66 cu in
cULus Listed
Yes
Product Line
Wiremold

Description

Support Clip, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Backing -, Compatible with Product Type 500 Raceways, 700 Raceways, Includes (1) Supporting Clip, Overall Depth 1/4 in, Overall Height 1 in, Overall Length 2 1/2 in, Standards ADA Compliant, cULus, UL Listed, UL5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.