This item is Discontinued.

Legrand Surge Protection Device, Three Phase, 120/240V AC High Leg Delta, 3 Poles, 4 Wires + Ground PB240DCT

Surge Protection Device, Three Phase, 120/240V AC High Leg Delta, 3 Poles, 4 Wires + Ground (Discontinued)

  • Mfr # PB240DCT
  • Zoro # G4373171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB240DCT
Zoro #
G4373171
UPC #
786776005875
Country of Origin
United States

Dimensions

Length
6.31 in
Depth
3.56 in
Width
4.75 in
Length (Straight Wireway)
6.31 in
Height
6.3"

Details

Item
Surge Protection Device
Mounting Style
Surface
Phase
Three
Voltage
120/240V AC High Leg Delta
Number of Poles
3
Voltage Protection Rating
1200V (H-N, L-G), 1500V (H-G, L-L), 1800V (H-L), 800V (L-N, N-G)
Number of Wires
4 Wires + Ground
Modes of Protection
H-G, H-L, H-N, L-G, L-L, L-N, N-G
Max. Surge Current per Mode
160kA (L-L), 80kA (L-G, L-N, N-G)
Max. Surge Current per Phase
160 kA
Nominal Discharge Current
5 kA
Short Circuit Current Rating
10kA
Modular
No
Filtering
No
Max. Continuing Operating Voltage
150/300 V AC
Enclosure NEMA Rating
1, 12, 13, 2, 3, 3S, 4, 4X
Enclosure Material
Plastic
Wire Gauge
14 AWG
Includes
Audible Alarm, LED Status Indicator
Standards
UL 1449, Type 2
Modular / Nonmodular
Nonmodular
Filtering / Nonfiltering
Nonfiltering
Noise Attenuation
-20dB @ 100kHz to 100MHz
UL SPD Type
Type 2
System Connection
Parallel
Basic Material
Nonmetallic
Status Indicator
Audible Alarm, LED Light
Includes Surge Counter
No

Description

Surge Protection Device, Nonmetallic, Depth 3.56 in, Enclosure Material Plastic, Enclosure NEMA Rating 1, 12, 13, 2, 3, 3S, 4, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.