Zoro Homepage

Switch Togg Despard 15A Sp Iv

  • Mfr # ACD1I

  • Zoro # G206890853


product price: $15.15
/ea

Key Features

Color
Ivory
Voltage
120.0 V
Wire Size
0-14Awg
Number of Wires
3
Application Sector
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACD1I
Zoro #
G206890853
UPC #
785007310115
Country of Origin
Mexico

Dimensions

Wire Size
0-14Awg

Details

Color
Ivory
Voltage
120.0 V
Number of Wires
3
Application Sector
Industrial
Special Features
Special purpose devise, despard, screw terminals
Number Of Poles
Single Pole
Standard
UL20
Amperage
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.