Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS4015-DG
Zoro #
G0674222
UPC #
-
Country of Origin
United States
Dimensions
Length
8.5 in
Width
8.9 in
Height
2.2 in
Height (In.)
2.2
Length (In.)
8.5
Length (Straight Wireway)
8.5 in
Width (In.)
8.9
Details
Item
Tee
Fittings Sub-Category
Tees
Color
Gray
For Use With
DS4000 Raceway
Material
Steel
Standards
UL CUL
Number of Channels
2
Material of Construction
Steel
Description
Tee, Number of Channels 2, Material Steel, Height 2.2 in, Length 8.5 in, Width 8.9 in, Backing -, Color Gray, For Use With DS4000 Raceway, Includes -, Mounting -, Standards UL CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.