Tee, Ivory, PVC, 400 Series, Tees
Mfr # 415
Zoro # G1001603
product price: $4.69
/eaKey Features
Fittings Sub-Category
Tees
Type
Raceway
Color
Ivory
For Use With
400 Raceway
Material
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415
Zoro #
G1001603
UPC #
786776051933
Country of Origin
United States
Dimensions
Width
2 in
Length
3.1875 in
Width (In.)
2
Length (In.)
3-3/16
Length (Straight Wireway)
3.1875 in
Raceway Width
1 in
Overall Length
3 1/4 in
For Raceway Width x Height
7/8 in x 7/16 in
For Raceway Width
1 in
Overall Width
2 in
Raceway Height
1/2 in
For Raceway Height
1/2 in
Description
Tee, Series 400, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 7/8 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 400 Raceways, Features For Branching of Raceway Running at Right Angles, Includes (1) Tee, Overall Length 3 1/4 in, Overall Width 2 in, Standards cULus Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.