Tee, CableSmart 40N2 Series, 1 Channel, 8.56 in W, 2 in H, 12.937 in L, White

  • Mfr # 40N2F15WH

  • Zoro # G2227976


product price:  $37.79
/ea

Key Features

Fittings Sub-Category
Tees
Type
Raceway
Color
White
For Use With
40N2 Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40N2F15WH
Zoro #
G2227976
UPC #
078677613663
Country of Origin
United States

Dimensions

Width
8.56 in
Length
12.937 in
Height
2 in
Length (Straight Wireway)
12.937 in
For Raceway Width
4 in
Overall Height
2 in
Overall Width
8 1/2 in
For Raceway Height
2 in
Width (In.)
8.56
Length (In.)
12.937
For Raceway Width x Height
4 in x 2 in
Overall Length
13 in
Height (In.)
2
Bend Radius
2 in

Details

Item
Tee
Fittings Sub-Category
Tees
Type
Raceway
Color
White
For Use With
40N2 Raceway
Material
Non-Metallic
Includes
(1) Tee
Series
CableSmart 40N2
Mounting Style
Snap On
Standards
UL Listed
Number of Channels
1
Raceway Material
Plastic
Compatible with Product Type
40N2 Raceways
Features
For Branches at Right Angles, Full Capacity Tee Fitting that Provides Separation of Services and 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations
Voltage
600.0 V
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with Flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
Special Features
Extremely tamper-resistant. FiberReady® 2" [51mm] fittings. Available prewired. New transition fitting options. High capacity device box options. Corner drop feed.
Product Name
CableSmart 40n2 Radiused Full Capacity Tee Fitting
Product Type
Cable Routing
Compatibility
CableSmart 40N2 Large Capacity Raceway
Product Color
White
Cable Manager Type
Tee Fitting
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes

Description

Tee, Series CableSmart 40N2, For Raceway Height 2 in, For Raceway Width 4 in, For Raceway Width x Height 4 in x 2 in, Material Non-Metallic, Color White, Number of Channels 1, Mounting Style Snap On, Bend Radius 2 in, Compatible with Product Type 40N2 Raceways, Features For Branches at Right Angles, Full Capacity Tee Fitting that Provides Separation of Services and 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Includes (1) Tee, Overall Height 2 in, Overall Length 13 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.